Motion
45890480
#18, Nylon Braided Seine Twine - 156 Lbs. Breaking Strength, White, 1,000 Ft. per Lb.
Mi Item #11742655
MFR #45890480
Price$6.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#18, Nylon Braided Seine Twine - 156 Lbs. Breaking Strength, White, 1,000 Ft. per Lb.
Mi Item #11742655
MFR #45890480

Mfr description
45890480 45890480 18 100' WHITE BRAIDED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.78/each

Specifications

Dimensions

  • Ball Spool Size
    0.100
  • Breaking Strength
    156 lb
  • Length
    100 ft
  • Length per Pound
    1,000 ft
  • Size
    #18

Details

  • Color
    White
  • Material
    Nylon
  • PSC Code
    4020
  • Type
    Braided Seine Twine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)