Motion
45890514
#18, Nylon Braided Seine Twine - 156 Lbs. Breaking Strength, White, 1,000 Ft. per Lb.
MI ITEM #11742658
MFR #45890514
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#18, Nylon Braided Seine Twine - 156 Lbs. Breaking Strength, White, 1,000 Ft. per Lb.
MI ITEM #11742658
MFR #45890514

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45890514 45890514 18 250' WHITE BRAIDED

Specifications

  • Type
    Braided Seine Twine
  • Ball Spool Size
    0.250
  • Breaking Strength
    156 lb
  • Color
    White
  • Length per Pound
    1,000 ft
  • Material
    Nylon
  • PSC Code
    4020
  • Size
    #18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought