Motion
45890522
#15, Nylon Braided Seine Twine - 132 Lbs. Breaking Strength, White, 1,000 Ft. per Lb.
MI ITEM #11742659
MFR #45890522
List Price$22.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#15, Nylon Braided Seine Twine - 132 Lbs. Breaking Strength, White, 1,000 Ft. per Lb.
MI ITEM #11742659
MFR #45890522

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.15/each for your price

Overview

Mfr description
45890522 45890522 15 500' WHITE BRAIDED

Specifications

  • Type
    Braided Seine Twine
  • Ball Spool Size
    0.500
  • Breaking Strength
    132 lb
  • Color
    White
  • Length per Pound
    1,000 ft
  • Material
    Nylon
  • PSC Code
    4020
  • Size
    #15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought