Motion
45890530
#15, Nylon Braided Seine Twine - 132 Lbs. Breaking Strength, White, 1,000 Ft. per Lb.
MI ITEM #11742660
MFR #45890530
List Price$5.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#15, Nylon Braided Seine Twine - 132 Lbs. Breaking Strength, White, 1,000 Ft. per Lb.
MI ITEM #11742660
MFR #45890530

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.58/each for your price

Overview

Mfr description
45890530 45890530 15 100' WHITE BRAIDED

Specifications

  • Type
    Braided Seine Twine
  • Ball Spool Size
    0.100
  • Breaking Strength
    132 lb
  • Color
    White
  • Length per Pound
    1,000 ft
  • Material
    Nylon
  • PSC Code
    4020
  • Size
    #15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought