Motion
45890787
3 Ply, Polypropylene Tying Twine - 600 Lbs. Breaking Strength, White, 181 Ft. per Lb.
MI ITEM #11742669
MFR #45890787
List Price$94.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Ply, Polypropylene Tying Twine - 600 Lbs. Breaking Strength, White, 181 Ft. per Lb.
MI ITEM #11742669
MFR #45890787

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$94.10/each for your price

Overview

Mfr description
45890787 45890787 550' 3PLY 10LB POLYPRO

Specifications

  • Type
    Tying Twine
  • Ball Spool Size
    10.000
  • Breaking Strength
    600 lb
  • Color
    White
  • Length per Pound
    181 ft
  • Material
    Polypropylene
  • Ply
    3
  • PSC Code
    4020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought