1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
45890803
1 Ply, Polypropylene Tying Twine - 216 Lbs. Breaking Strength, White, 550 Ft. per Lb.
MI ITEM #
11742671
MFR #
45890803
Price
$102.40
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 45890803
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
45890803
1 Ply, Polypropylene Tying Twine - 216 Lbs. Breaking Strength, White, 550 Ft. per Lb.
MI ITEM #
11742671
MFR #
45890803
Mfr description
45890803 45890803 550' 1PLY 10LB POLYPRO
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$102
.40
/each
Add to Cart
Specifications
Dimensions
Ball Spool Size
10.000
Breaking Strength
216 lb
Length per Pound
550 ft
Details
Color
White
Material
Polypropylene
Ply
1
PSC Code
4020
Type
Tying Twine
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items