1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
45890811
2 Ply, Sisal Twine Tube - 312 Lbs. Breaking Strength, Natural (Color), 147 Ft. per Lb.
MI ITEM #
11742672
MFR #
45890811
Price
$81.40
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 45890811
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
45890811
2 Ply, Sisal Twine Tube - 312 Lbs. Breaking Strength, Natural (Color), 147 Ft. per Lb.
MI ITEM #
11742672
MFR #
45890811
Mfr description
45890811 45890811 2PLY 10LB MEDIUM TUBE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$81
.40
/each
Add to Cart
Specifications
Dimensions
Ball Spool Size
10.000
Breaking Strength
312 lb
Length per Pound
147 ft
Details
Color
Natural
Material
Sisal
Ply
2
PSC Code
4020
Type
Twine Tube
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items