Motion
45890829
#18, Nylon Twisted Seine Twine - 180 Lbs. Breaking Strength, White, 1,000 Ft. per Lb.
MI ITEM #11742673
MFR #45890829
Price$27.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#18, Nylon Twisted Seine Twine - 180 Lbs. Breaking Strength, White, 1,000 Ft. per Lb.
MI ITEM #11742673
MFR #45890829

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.55/each

Specifications

Dimensions

  • Ball Spool Size
    1.000
  • Breaking Strength
    180 lb
  • Length per Pound
    1,000 ft
  • Size
    #18

Details

  • Color
    White
  • Material
    Nylon
  • PSC Code
    4020
  • Type
    Twisted Seine Twine

Overview

Mfr description
45890829 45890829 18 1LB TUBE TWISTED NY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought