1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
45890852
1 Ply, Sisal Twine Tube - 156 Lbs. Breaking Strength, Natural (Color), 300 Ft. per Lb.
MI ITEM #
11742676
MFR #
45890852
List Price
$58.03
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 45890852
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
45890852
1 Ply, Sisal Twine Tube - 156 Lbs. Breaking Strength, Natural (Color), 300 Ft. per Lb.
MI ITEM #
11742676
MFR #
45890852
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$58.03
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
45890852 45890852 1PLY 10LB MEDIUM TUBE
Specifications
Type
Twine Tube
Ball Spool Size
10.000
Breaking Strength
156 lb
Color
Natural
Length per Pound
300 ft
Material
Sisal
Ply
1
PSC Code
4020
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought