1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
45890860
2 Ply, Sisal Twine Reel - 312 Lbs. Breaking Strength, Natural (Color), 147 Ft. per Lb.
MI ITEM #
11742677
MFR #
45890860
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 45890860
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
45890860
2 Ply, Sisal Twine Reel - 312 Lbs. Breaking Strength, Natural (Color), 147 Ft. per Lb.
MI ITEM #
11742677
MFR #
45890860
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
45890860 45890860 2PLY 50LB MEDIUM REEL
Specifications
Type
Twine Reel
Ball Spool Size
50.000
Breaking Strength
312 lb
Color
Natural
Length per Pound
147 ft
Material
Sisal
Ply
2
PSC Code
4020
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data