1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
45890878
#18, Nylon Twisted Seine Twine - 156 Lbs. Breaking Strength, Gold, 1,000 Ft. per Lb.
MI ITEM #
11742678
MFR #
45890878
Price
$13.48
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 45890878
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
45890878
#18, Nylon Twisted Seine Twine - 156 Lbs. Breaking Strength, Gold, 1,000 Ft. per Lb.
MI ITEM #
11742678
MFR #
45890878
Mfr description
45890878 45890878 18 1/2LB TUBE GOLD TWI
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$13
.48
/each
Add to Cart
Specifications
Dimensions
Ball Spool Size
1.000
Breaking Strength
156 lb
Length per Pound
1,000 ft
Size
#18
Details
Color
Gold
Material
Nylon
PSC Code
4020
Type
Twisted Seine Twine
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items