Motion
45890902
#18, Nylon Braided Seine Twine - 156 Lbs. Breaking Strength, Yellow, 1,000 Ft. per Lb.
Mi Item #11742681
MFR #45890902
Price$42.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#18, Nylon Braided Seine Twine - 156 Lbs. Breaking Strength, Yellow, 1,000 Ft. per Lb.
Mi Item #11742681
MFR #45890902

Mfr description
45890902 45890902 18 1000' YELLOW BRAIDE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.98/each

Specifications

Dimensions

  • Ball Spool Size
    1.000
  • Breaking Strength
    156 lb
  • Length per Pound
    1,000 ft
  • Size
    #18

Details

  • Color
    Yellow
  • Material
    Nylon
  • PSC Code
    4020
  • Type
    Braided Seine Twine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)