Motion
45890936
1 Ply, Polypropylene Tying Twine - 132 Lbs. Breaking Strength, White, 850 Ft. per Lb.
MI ITEM #11742684
MFR #45890936
List Price$95.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Ply, Polypropylene Tying Twine - 132 Lbs. Breaking Strength, White, 850 Ft. per Lb.
MI ITEM #11742684
MFR #45890936

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$95.68/each for your price

Overview

Mfr description
45890936 45890936 850' 1PLY 10LB POLYPRO

Specifications

  • Type
    Tying Twine
  • Ball Spool Size
    10.000
  • Breaking Strength
    132 lb
  • Color
    White
  • Length per Pound
    850 ft
  • Material
    Polypropylene
  • Ply
    1
  • PSC Code
    4020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought