Motion
45890951
#28, 4 Ply, Jute Twine Spool - 106 Lbs. Breaking Strength, Natural (Color), 375 Ft. per Lb.
MI ITEM #11742686
MFR #45890951
List Price$58.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#28, 4 Ply, Jute Twine Spool - 106 Lbs. Breaking Strength, Natural (Color), 375 Ft. per Lb.
MI ITEM #11742686
MFR #45890951

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$58.38/each for your price

Overview

Mfr description
45890951 45890951 4PLY 28 10LB TUBE WORK

Specifications

  • Type
    Twine Spool
  • Ball Spool Size
    10.000
  • Breaking Strength
    106 lb
  • Color
    Natural
  • Length per Pound
    375 ft
  • Material
    Jute
  • Ply
    4
  • PSC Code
    4020
  • Size
    #28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text