Motion
45890977
#28, 3 Ply, Jute Twine Spool - 80 Lbs. Breaking Strength, Natural (Color), 510 Ft. per Lb.
MI ITEM #11742688
MFR #45890977
List Price$203.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#28, 3 Ply, Jute Twine Spool - 80 Lbs. Breaking Strength, Natural (Color), 510 Ft. per Lb.
MI ITEM #11742688
MFR #45890977

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$203.13/each for your price

Overview

Mfr description
45890977 45890977 3PLY 28 50LB REEL SING

Specifications

  • Type
    Twine Spool
  • Ball Spool Size
    50.000
  • Breaking Strength
    80 lb
  • Color
    Natural
  • Length per Pound
    510 ft
  • Material
    Jute
  • Ply
    3
  • PSC Code
    4020
  • Size
    #28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought