Motion
45890985
#28, 5 Ply, Jute Twine Spool - 133 Lbs. Breaking Strength, Natural (Color), 300 Ft. per Lb.
MI ITEM #11742689
MFR #45890985
List Price$9.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#28, 5 Ply, Jute Twine Spool - 133 Lbs. Breaking Strength, Natural (Color), 300 Ft. per Lb.
MI ITEM #11742689
MFR #45890985

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.05/each for your price

Overview

Mfr description
45890985 45890985 5PLY 28 1LB WORKSMART

Specifications

  • Type
    Twine Spool
  • Ball Spool Size
    1.000
  • Breaking Strength
    133 lb
  • Color
    Natural
  • Length per Pound
    300 ft
  • Material
    Jute
  • Ply
    5
  • PSC Code
    4020
  • Size
    #28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought