Motion
45890993
#28, 3 Ply, Jute Twine Spool - 80 Lbs. Breaking Strength, Natural (Color), 510 Ft. per Lb.
MI ITEM #11742690
MFR #45890993
List Price$5.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#28, 3 Ply, Jute Twine Spool - 80 Lbs. Breaking Strength, Natural (Color), 510 Ft. per Lb.
MI ITEM #11742690
MFR #45890993

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.33/each for your price

Overview

Mfr description
45890993 45890993 3PLY 28 1/2LB WORKSMAR

Specifications

  • Type
    Twine Spool
  • Ball Spool Size
    0.500
  • Breaking Strength
    80 lb
  • Color
    Natural
  • Length per Pound
    510 ft
  • Material
    Jute
  • Ply
    3
  • PSC Code
    4020
  • Size
    #28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought