Motion
45891066
#30, Nylon Twisted Seine Twine - 239 Lbs. Breaking Strength, White, 626 Ft. per Lb.
MI ITEM #11742695
MFR #45891066
List Price$14.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#30, Nylon Twisted Seine Twine - 239 Lbs. Breaking Strength, White, 626 Ft. per Lb.
MI ITEM #11742695
MFR #45891066

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.08/each for your price

Overview

Mfr description
45891066 45891066 30 1/2LB TUBE TWISTED

Specifications

  • Type
    Twisted Seine Twine
  • Ball Spool Size
    0.500
  • Breaking Strength
    239 lb
  • Color
    White
  • Length per Pound
    626 ft
  • Material
    Nylon
  • PSC Code
    4020
  • Size
    #30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought