Motion
45891074
#72, Nylon Twisted Seine Twine - 567 Lbs. Breaking Strength, White, 262 Ft. per Lb.
MI ITEM #11742696
MFR #45891074
List Price$14.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#72, Nylon Twisted Seine Twine - 567 Lbs. Breaking Strength, White, 262 Ft. per Lb.
MI ITEM #11742696
MFR #45891074

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.08/each for your price

Overview

Mfr description
45891074 45891074 72 1/2LB TUBE TWISTED

Specifications

  • Type
    Twisted Seine Twine
  • Ball Spool Size
    0.500
  • Breaking Strength
    567 lb
  • Color
    White
  • Length per Pound
    262 ft
  • Material
    Nylon
  • PSC Code
    4020
  • Size
    #72

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought