Motion
45891082
#18, Nylon Twisted Seine Twine - 180 Lbs. Breaking Strength, White, 1,100 Ft. per Lb.
Mi Item #11742697
MFR #45891082
Price$12.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#18, Nylon Twisted Seine Twine - 180 Lbs. Breaking Strength, White, 1,100 Ft. per Lb.
Mi Item #11742697
MFR #45891082

Mfr description
45891082 45891082 18 1/2LB TUBE TWISTED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.90/each

Specifications

Dimensions

  • Ball Spool Size
    0.500
  • Breaking Strength
    180 lb
  • Length per Pound
    1,100 ft
  • Size
    #18

Details

  • Color
    White
  • Material
    Nylon
  • PSC Code
    4020
  • Type
    Twisted Seine Twine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)