Motion
45891108
#24, Nylon Twisted Seine Twine - 212 Lbs. Breaking Strength, White, 660 Ft. per Lb.
MI ITEM #11742699
MFR #45891108
List Price$11.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#24, Nylon Twisted Seine Twine - 212 Lbs. Breaking Strength, White, 660 Ft. per Lb.
MI ITEM #11742699
MFR #45891108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.88/each for your price

Overview

Mfr description
45891108 45891108 24 1/2LB TUBE TWISTED

Specifications

  • Type
    Twisted Seine Twine
  • Ball Spool Size
    0.500
  • Breaking Strength
    212 lb
  • Color
    White
  • Length per Pound
    660 ft
  • Material
    Nylon
  • PSC Code
    4020
  • Size
    #24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought