1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
45891116
1 Ply, Sisal Twine Reel - 78 Lbs. Breaking Strength, Natural (Color), 600 Ft. per Lb.
MI ITEM #
11742700
MFR #
45891116
List Price
$3.60
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 45891116
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
45891116
1 Ply, Sisal Twine Reel - 78 Lbs. Breaking Strength, Natural (Color), 600 Ft. per Lb.
MI ITEM #
11742700
MFR #
45891116
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$3.60
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
45891116 45891116 1PLY 150' FINE SISAL T
Specifications
Type
Twine Reel
Breaking Strength
78 lb
Color
Natural
Length per Pound
600 ft
Material
Sisal
Ply
1
PSC Code
4020
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought