1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
45891124
3 Ply, Sisal Twine Tube - 468 Lbs. Breaking Strength, Natural (Color), 97 Ft. per Lb.
MI ITEM #
11742701
MFR #
45891124
List Price
$54.30
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 45891124
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
45891124
3 Ply, Sisal Twine Tube - 468 Lbs. Breaking Strength, Natural (Color), 97 Ft. per Lb.
MI ITEM #
11742701
MFR #
45891124
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$54.30
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
45891124 45891124 3PLY 10LB MEDIUM TUBE
Specifications
Type
Twine Tube
Ball Spool Size
10.000
Breaking Strength
468 lb
Color
Natural
Length per Pound
97 ft
Material
Sisal
Ply
3
PSC Code
4020
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought