Motion
45891181
1 Ply, Polypropylene Tying Twine - 264 Lbs. Breaking Strength, White, 450 Ft. per Lb., 10 lb spool.
MI ITEM #11742705
MFR #45891181
List Price$92.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Ply, Polypropylene Tying Twine - 264 Lbs. Breaking Strength, White, 450 Ft. per Lb., 10 lb spool.
MI ITEM #11742705
MFR #45891181

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$92.10/each for your price

Overview

Mfr description
45891181 45891181 450' 1PLY 10LB POLYPRO

Specifications

  • Type
    Tying Twine
  • Ball Spool Size
    10.000
  • Breaking Strength
    264 lb
  • Color
    White
  • Length per Pound
    450 ft
  • Material
    Polypropylene
  • Ply
    1
  • PSC Code
    4020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought