Motion
45900099
50' Max Length Manila Rope 1/2" Diam, 298 Lb Capacity
MI ITEM #11742710
MFR #45900099
List Price$34.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50' Max Length Manila Rope 1/2" Diam, 298 Lb Capacity
MI ITEM #11742710
MFR #45900099

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.23/each for your price

Overview

Mfr description
45900099 45900099 1/2"X50' WORKSMART MAN

Specifications

  • Head Holder Diameter
    1/2 in
  • Load Capacity
    298 lb
  • Material
    Manila
  • Maximum Length
    50
  • PSC Code
    4020
  • Type
    Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought