Motion
45900123
600' Max Length Manila Rope 1/4" Diam, 67 Lb Capacity
MI ITEM #11742712
MFR #45900123
List Price$85.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
600' Max Length Manila Rope 1/4" Diam, 67 Lb Capacity
MI ITEM #11742712
MFR #45900123

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$85.95/each for your price

Overview

Mfr description
45900123 45900123 1/4"X600' WORKSMART MA

Specifications

  • Head Holder Diameter
    1/4 in
  • Load Capacity
    67 lb
  • Material
    Manila
  • Maximum Length
    600
  • PSC Code
    4020
  • Type
    Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought