Motion
45900149
50' Max Length Manila Rope 1/4" Diam, 67 Lb Capacity
Mi Item #11742714
MFR #45900149
Price$8.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50' Max Length Manila Rope 1/4" Diam, 67 Lb Capacity
Mi Item #11742714
MFR #45900149

Mfr description
45900149 45900149 1/4"X50' WORKSMART MAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.38/each

Specifications

Dimensions

  • Head Holder Diameter
    1/4 in
  • Maximum Length
    50

Details

  • Load Capacity
    67 lb
  • Material
    Manila
  • PSC Code
    4020
  • Type
    Rope
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)