Motion
45900156
100' Max Length Manila Rope 1/4" Diam, 67 Lb Capacity
MI ITEM #11742715
MFR #45900156
List Price$24.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Max Length Manila Rope 1/4" Diam, 67 Lb Capacity
MI ITEM #11742715
MFR #45900156

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.88/each for your price

Overview

Mfr description
45900156 45900156 1/4"X100' WORKSMART MA

Specifications

  • Head Holder Diameter
    1/4 in
  • Load Capacity
    67 lb
  • Material
    Manila
  • Maximum Length
    100
  • PSC Code
    4020
  • Type
    Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought