Motion
45900255
1,200' Max Length Polypropylene Twisted Rope 1/4" Diam, 141 Lb Capacity
Mi Item #11742718
MFR #45900255
Price$117.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,200' Max Length Polypropylene Twisted Rope 1/4" Diam, 141 Lb Capacity
Mi Item #11742718
MFR #45900255

Mfr description
45900255 45900255 1/4"X1200' TWISTED POL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.90/each

Specifications

Dimensions

  • Head Holder Diameter
    1/4 in
  • Maximum Length
    1,200

Details

  • Load Capacity
    141 lb
  • Material
    Polypropylene
  • PSC Code
    4020
  • Type
    Twisted Rope
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)