Motion
45900263
600' Max Length Polypropylene Twisted Rope 1/4" Diam, 141 Lb Capacity
MI ITEM #11742719
MFR #45900263
List Price$62.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
600' Max Length Polypropylene Twisted Rope 1/4" Diam, 141 Lb Capacity
MI ITEM #11742719
MFR #45900263

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$62.33/each for your price

Overview

Mfr description
45900263 45900263 1/4"X600' TWISTED POLY

Specifications

  • Head Holder Diameter
    1/4 in
  • Load Capacity
    141 lb
  • Material
    Polypropylene
  • Maximum Length
    600
  • PSC Code
    4020
  • Type
    Twisted Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought