Motion
45900305
600' Max Length Polypropylene Twisted Rope 3/8" Diam, 304 Lb Capacity
MI ITEM #11742722
MFR #45900305
List Price$125.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
600' Max Length Polypropylene Twisted Rope 3/8" Diam, 304 Lb Capacity
MI ITEM #11742722
MFR #45900305

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$125.90/each for your price

Overview

Mfr description
45900305 45900305 3/8"X600' TWISTED POLY

Specifications

  • Head Holder Diameter
    3/8 in
  • Load Capacity
    304 lb
  • Material
    Polypropylene
  • Maximum Length
    600
  • PSC Code
    4020
  • Type
    Twisted Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought