Motion
45900313
100' Max Length Polypropylene Twisted Rope 3/8" Diam, 304 Lb Capacity
MI ITEM #11742723
MFR #45900313
List Price$25.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Max Length Polypropylene Twisted Rope 3/8" Diam, 304 Lb Capacity
MI ITEM #11742723
MFR #45900313

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.83/each for your price

Overview

Mfr description
45900313 45900313 3/8"X100' TWISTED POLY

Specifications

  • Head Holder Diameter
    3/8 in
  • Load Capacity
    304 lb
  • Material
    Polypropylene
  • Maximum Length
    100
  • PSC Code
    4020
  • Type
    Twisted Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought