Motion
45900404
100' Max Length Polypropylene Hollow Braid Flexible Rope 3/8" Diam, 262 Lb Capacity
MI ITEM #11742724
MFR #45900404
List Price$13.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Max Length Polypropylene Hollow Braid Flexible Rope 3/8" Diam, 262 Lb Capacity
MI ITEM #11742724
MFR #45900404

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.10/each for your price

Overview

Mfr description
45900404 45900404 3/8"X100' HOLLOW YLW P

Specifications

  • Color
    Yellow
  • Head Holder Diameter
    3/8 in
  • Load Capacity
    262 lb
  • Material
    Polypropylene
  • Maximum Length
    100
  • PSC Code
    4020
  • Type
    Hollow Braid Flexible

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought