Motion
45900412
500' Max Length Polypropylene Hollow Braid Flexible Rope 3/8" Diam, 262 Lb Capacity
Mi Item #11742725
MFR #45900412
Price$58.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500' Max Length Polypropylene Hollow Braid Flexible Rope 3/8" Diam, 262 Lb Capacity
Mi Item #11742725
MFR #45900412

Mfr description
45900412 45900412 3/8"X500' HOLLOW YLW P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.95/each

Specifications

Dimensions

  • Head Holder Diameter
    3/8 in
  • Maximum Length
    500

Details

  • Color
    Yellow
  • Load Capacity
    262 lb
  • Material
    Polypropylene
  • PSC Code
    4020
  • Type
    Hollow Braid Flexible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)