Motion
45900495
200' Max Length Manila Rope 3/4" Diam, 607 Lb Capacity
Mi Item #11742728
MFR #45900495
Price$277.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200' Max Length Manila Rope 3/4" Diam, 607 Lb Capacity
Mi Item #11742728
MFR #45900495

Mfr description
45900495 45900495 3/4"X200' WORKSMART MA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$277.20/each

Specifications

Dimensions

  • Head Holder Diameter
    3/4 in
  • Maximum Length
    200

Details

  • Load Capacity
    607 lb
  • Material
    Manila
  • PSC Code
    4020
  • Type
    Rope
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)