Motion
45900529
600' Max Length Manila Rope 3/8" Diam, 151 Lb Capacity
Mi Item #11742730
MFR #45900529
Price$201.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
600' Max Length Manila Rope 3/8" Diam, 151 Lb Capacity
Mi Item #11742730
MFR #45900529

Mfr description
45900529 45900529 3/8"X600' WORKSMART MA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$201.88/each

Specifications

Dimensions

  • Head Holder Diameter
    3/8 in
  • Maximum Length
    600

Details

  • Load Capacity
    151 lb
  • Material
    Manila
  • PSC Code
    4020
  • Type
    Rope
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)