Motion
45900537
200' Max Length Manila Rope 3/8" Diam, 151 Lb Capacity
MI ITEM #11742731
MFR #45900537
List Price$63.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200' Max Length Manila Rope 3/8" Diam, 151 Lb Capacity
MI ITEM #11742731
MFR #45900537

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$63.43/each for your price

Overview

Mfr description
45900537 45900537 3/8"X200' WORKSMART MA

Specifications

  • Head Holder Diameter
    3/8 in
  • Load Capacity
    151 lb
  • Material
    Manila
  • Maximum Length
    200
  • PSC Code
    4020
  • Type
    Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought