Motion
45900545
100' Max Length Manila Rope 3/8" Diam, 151 Lb Capacity
MI ITEM #11742732
MFR #45900545
List Price$31.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Max Length Manila Rope 3/8" Diam, 151 Lb Capacity
MI ITEM #11742732
MFR #45900545

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.05/each for your price

Overview

Mfr description
45900545 45900545 3/8"X100' WORKSMART MA

Specifications

  • Head Holder Diameter
    3/8 in
  • Load Capacity
    151 lb
  • Material
    Manila
  • Maximum Length
    100
  • PSC Code
    4020
  • Type
    Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought