Motion
45900552
50' Max Length Manila Rope 3/8" Diam, 151 Lb Capacity
MI ITEM #11742733
MFR #45900552
List Price$14.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50' Max Length Manila Rope 3/8" Diam, 151 Lb Capacity
MI ITEM #11742733
MFR #45900552

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.70/each for your price

Overview

Mfr description
45900552 45900552 3/8"X50' WORKSMART MAN

Specifications

  • Head Holder Diameter
    3/8 in
  • Load Capacity
    151 lb
  • Material
    Manila
  • Maximum Length
    50
  • PSC Code
    4020
  • Type
    Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought