Motion
45900578
600' Max Length Manila Rope 1/2" Diam, 298 Lb Capacity
MI ITEM #11742734
MFR #45900578
List Price$342.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
600' Max Length Manila Rope 1/2" Diam, 298 Lb Capacity
MI ITEM #11742734
MFR #45900578

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$342.68/each for your price

Overview

Mfr description
45900578 45900578 1/2"X600' WORKSMART MA

Specifications

  • Head Holder Diameter
    1/2 in
  • Load Capacity
    298 lb
  • Material
    Manila
  • Maximum Length
    600
  • PSC Code
    4020
  • Type
    Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought