Motion
45900594
200' Max Length Manila Rope 1/2" Diam, 298 Lb Capacity
Mi Item #11742735
MFR #45900594
Price$136.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200' Max Length Manila Rope 1/2" Diam, 298 Lb Capacity
Mi Item #11742735
MFR #45900594

Mfr description
45900594 45900594 1/2"X200' WORKSMART MA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.15/each

Specifications

Dimensions

  • Head Holder Diameter
    1/2 in
  • Maximum Length
    200

Details

  • Load Capacity
    298 lb
  • Material
    Manila
  • PSC Code
    4020
  • Type
    Rope
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)