Motion
45900610
100' Max Length Polypropylene Hollow Braid Flexible Rope 1/4" Diam, 124 Lb Capacity
Mi Item #11742736
MFR #45900610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Max Length Polypropylene Hollow Braid Flexible Rope 1/4" Diam, 124 Lb Capacity
Mi Item #11742736
MFR #45900610

Mfr description
45900610 45900610 1/4"X100' HOLLOW YLW P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Holder Diameter
    1/4 in
  • Maximum Length
    100

Details

  • Color
    Yellow
  • Load Capacity
    124 lb
  • Material
    Polypropylene
  • PSC Code
    4020
  • Type
    Hollow Braid Flexible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)