Motion
45900644
500' Max Length Polypropylene Hollow Braid Flexible Rope 1/4" Diam, 124 Lb Capacity
MI ITEM #11742738
MFR #45900644
List Price$33.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500' Max Length Polypropylene Hollow Braid Flexible Rope 1/4" Diam, 124 Lb Capacity
MI ITEM #11742738
MFR #45900644

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.75/each for your price

Overview

Mfr description
45900644 45900644 1/4"X500'HOLLW RED/WHT

Specifications

  • Color
    Red
  • Head Holder Diameter
    1/4 in
  • Load Capacity
    124 lb
  • Material
    Polypropylene
  • Maximum Length
    500
  • PSC Code
    4020
  • Type
    Hollow Braid Flexible

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought