Motion
45900651
100' Max Length Polypropylene Hollow Braid Flexible Rope 1/4" Diam, 124 Lb Capacity
Mi Item #11742739
MFR #45900651
Price$19.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Max Length Polypropylene Hollow Braid Flexible Rope 1/4" Diam, 124 Lb Capacity
Mi Item #11742739
MFR #45900651

Mfr description
45900651 45900651 1/4"X100'HOLLW RED/WHT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.75/each

Specifications

Dimensions

  • Head Holder Diameter
    1/4 in
  • Maximum Length
    100

Details

  • Color
    Red
  • Load Capacity
    124 lb
  • Material
    Polypropylene
  • PSC Code
    4020
  • Type
    Hollow Braid Flexible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)