Motion
45900669
100' Max Length Polypropylene Hollow Braid Flexible Rope 1/4" Diam, 124 Lb Capacity
MI ITEM #11742740
MFR #45900669
List Price$19.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Max Length Polypropylene Hollow Braid Flexible Rope 1/4" Diam, 124 Lb Capacity
MI ITEM #11742740
MFR #45900669

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.75/each for your price

Overview

Mfr description
45900669 45900669 1/4"X100' HOLLOW ORG P

Specifications

  • Color
    Orange
  • Head Holder Diameter
    1/4 in
  • Load Capacity
    124 lb
  • Material
    Polypropylene
  • Maximum Length
    100
  • PSC Code
    4020
  • Type
    Hollow Braid Flexible

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought