Motion
45900685
100' Max Length Polypropylene Solid Braid Abrasion Resistant Rope 1/4" Diam, 127 Lb Capacity
Mi Item #11742741
MFR #45900685
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Max Length Polypropylene Solid Braid Abrasion Resistant Rope 1/4" Diam, 127 Lb Capacity
Mi Item #11742741
MFR #45900685

Mfr description
45900685 45900685 1/4"X100' SOLID BRAID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Holder Diameter
    1/4 in
  • Maximum Length
    100

Details

  • Load Capacity
    127 lb
  • Material
    Polypropylene
  • PSC Code
    4020
  • Type
    Solid Braid Abrasion Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)