Motion
45900701
500' Max Length Polypropylene Hollow Braid Flexible Rope 1/4" Diam, 124 Lb Capacity
MI ITEM #11742742
MFR #45900701
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500' Max Length Polypropylene Hollow Braid Flexible Rope 1/4" Diam, 124 Lb Capacity
MI ITEM #11742742
MFR #45900701

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45900701 45900701 1/4"X500' HOLLOW ORG P

Specifications

  • Color
    Orange
  • Head Holder Diameter
    1/4 in
  • Load Capacity
    124 lb
  • Material
    Polypropylene
  • Maximum Length
    500
  • PSC Code
    4020
  • Type
    Hollow Braid Flexible

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought