Motion
45900727
200' Max Length Polypropylene Twisted Rope 3/8" Diam, 304 Lb Capacity
MI ITEM #11742743
MFR #45900727
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200' Max Length Polypropylene Twisted Rope 3/8" Diam, 304 Lb Capacity
MI ITEM #11742743
MFR #45900727

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45900727 45900727 3/8"X200' TWISTED POLY

Specifications

  • Head Holder Diameter
    3/8 in
  • Load Capacity
    304 lb
  • Material
    Polypropylene
  • Maximum Length
    200
  • PSC Code
    4020
  • Type
    Twisted Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought