Motion
45900743
100' Max Length Polypropylene Twisted Rope 3/16" Diam, 81 Lb Capacity
MI ITEM #11742744
MFR #45900743
List Price$9.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Max Length Polypropylene Twisted Rope 3/16" Diam, 81 Lb Capacity
MI ITEM #11742744
MFR #45900743

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.18/each for your price

Overview

Mfr description
45900743 45900743 3/16"X100' TWISTED POL

Specifications

  • Head Holder Diameter
    3/16 in
  • Load Capacity
    81 lb
  • Material
    Polypropylene
  • Maximum Length
    100
  • PSC Code
    4020
  • Type
    Twisted Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought