Motion
45900750
600' Max Length Polypropylene Twisted Rope 1/2" Diam, 472 Lb Capacity
Mi Item #11742745
MFR #45900750
Price$269.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
600' Max Length Polypropylene Twisted Rope 1/2" Diam, 472 Lb Capacity
Mi Item #11742745
MFR #45900750

Mfr description
45900750 45900750 1/2"X600' TWISTED POLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$269.58/each

Specifications

Dimensions

  • Head Holder Diameter
    1/2 in
  • Maximum Length
    600

Details

  • Load Capacity
    472 lb
  • Material
    Polypropylene
  • PSC Code
    4020
  • Type
    Twisted Rope
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)